Specifications
Dimensions
- Bore Diameter5.0000 in
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Long DescriptionThe 619/5-2RS1 is a 5.0000 in bore radial/deep groove ball bearing, straight, double sealed, for long life.
- Manufacturer Catalog Number619/5-2RS1
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)