Motion
61903-2RZ

SKF
61903-2RZ

Thin-section Ball Bearing - 17 mm Bore, 30 mm OD, 7 mm Width, Single Seal & Single Shield, CN (Normal)
Mi Item #13193156
MFR #61903-2RZ
Price$154.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61903-2RZ

Thin-section Ball Bearing - 17 mm Bore, 30 mm OD, 7 mm Width, Single Seal & Single Shield, CN (Normal)
Mi Item #13193156
MFR #61903-2RZ

Mfr description
61903-2RZ THIN SECTION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.71/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    7 mm
  • Weight
    0.035 lbs, 15.9 g

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Flush Ground
    No
  • Internal Clearance
    CN (Normal)
  • Max Rpm
    26000 rpm
  • Maximum Operating RPM
    26000 rpm
  • Number Of Rows
    1
  • Product Type
    Thin-Section Ball Bearings
  • Radial Dynamic Load Capacity
    4620 N, 1039 lbf
  • Radial Static Load Capacity
    2550 N, 573 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    61900
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)