Motion
61944 MA/C4

SKF
61944 MA/C4

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #13193197
MFR #61944 MA/C4
Price$9,364.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61944 MA/C4

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
Mi Item #13193197
MFR #61944 MA/C4

Mfr description
61944 MA/C4 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,364.33/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    300 mm
  • Overall Width  
    38 mm

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)