Motion
6202/15.875-2RSH/GJN

SKF
6202/15.875-2RSH/GJN

Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #13193226
MFR #6202/15.875-2RSH/GJN
Price$72.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6202/15.875-2RSH/GJN

Radial/deep Groove Ball Bearing - Straight Bore, 0.6250 in ID, 35 mm OD, 11 mm Width, Double Sealed, Without Snap Ring
Mi Item #13193226
MFR #6202/15.875-2RSH/GJN

Mfr description
6202/15.875-2RSH/GJN SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Outside Diameter  
    35 mm
  • Overall Width  
    11 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)