Motion
6203-2Z/GJN

SKF
6203-2Z/GJN

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded
MI ITEM #13193266
MFR #6203-2Z/GJN
Price$24.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6203-2Z/GJN

Radial/deep Groove Ball Bearing - Straight Bore, Double Shielded
MI ITEM #13193266
MFR #6203-2Z/GJN

Mfr description
6203-2Z/GJN SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.14/each

Specifications

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Series
    6200

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)