Motion
6205-2Z/C3GWP

SKF
6205-2Z/C3GWP

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, C3 Internal Clearance
Mi Item #13193304
MFR #6205-2Z/C3GWP
Price$84.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6205-2Z/C3GWP

Radial & Deep Groove Ball Bearing - Straight Bore, Double Shielded, C3 Internal Clearance
Mi Item #13193304
MFR #6205-2Z/C3GWP

Mfr description
6205-2Z/C3GWP SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.16/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)