Motion
6208 M/C3S0VQ335

SKF
6208 M/C3S0VQ335

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
MI ITEM #13193405
MFR #6208 M/C3S0VQ335
Price$531.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208 M/C3S0VQ335

Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring, C3 Internal Clearance
MI ITEM #13193405
MFR #6208 M/C3S0VQ335

Mfr description
6208 M/C3S0VQ335 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.35/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Internal Clearance
    C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)