Motion
6208-2RS1/GFF

SKF
6208-2RS1/GFF

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
Mi Item #13193415
MFR #6208-2RS1/GFF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6208-2RS1/GFF

Radial & Deep Groove Ball Bearing - Straight Bore, Double Sealed
Mi Item #13193415
MFR #6208-2RS1/GFF

Mfr description
6208-2RS1/GFF BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    18 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Product Type
    Radial & Deep Groove Ball Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)