Motion
6209-2Z/HC5C3GJN

SKF
6209-2Z/HC5C3GJN

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #13193449
MFR #6209-2Z/HC5C3GJN
Price$1,240.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6209-2Z/HC5C3GJN

Radial/deep Groove Ball Bearing - Straight Bore, 45 mm ID, 85 mm OD, 19 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #13193449
MFR #6209-2Z/HC5C3GJN

Mfr description
6209-2Z/HC5C3GJN 210 HYBRID CERAMIC BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.23/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    19 mm

Details

  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)