Specifications
Dimensions
- Bore Diameter95 mm
- Outside Diameter170 mm
- Overall Width32 mm
Details
- Bore TypeStraight
- Closure TypeSingle Sealed
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Overview
Mfr description
6219-RS1 BRG