Motion
62203-2RS1/C3

SKF
62203-2RS1/C3

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #13193596
MFR #62203-2RS1/C3
Price$121.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62203-2RS1/C3

Radial/deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #13193596
MFR #62203-2RS1/C3

Mfr description
62203-2RS1/C3 SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.78/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    16 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Material
    Nitrile Rubber
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)