Motion
6222 M/C4VL0241

SKF
6222 M/C4VL0241

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #13193602
MFR #6222 M/C4VL0241
Price$3,276.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6222 M/C4VL0241

Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width, Open, Without Snap Ring, C4 Internal Clearance
MI ITEM #13193602
MFR #6222 M/C4VL0241

Mfr description
6222 M/C4VL0241 INSOCOAT BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,276.85/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outside Diameter  
    200 mm
  • Overall Width  
    38 mm

Details

  • Ball Retainer Material
    Machined Brass
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)