Overview
Mfr description
6307-2RZ/C3HT22 SINGLE ROW BALL BRG
Specifications
- Bore TypeStraight
- Closure TypeSingle Seal & Single Shield
- Snap Ring IncludedWithout Snap Ring
- Internal ClearanceC3
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data