1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
6307-ZRZ/C3GJN
Radial & Deep Groove Ball Bearing - Straight Bore, C3 Internal Clearance
MI ITEM #
13193738
MFR #
6307-ZRZ/C3GJN
Your Price
$91.91
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 6307-ZRZ/C3GJN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
6307-ZRZ/C3GJN
Radial & Deep Groove Ball Bearing - Straight Bore, C3 Internal Clearance
MI ITEM #
13193738
MFR #
6307-ZRZ/C3GJN
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$91.91
/each
(List
$105.70
)
Qty
Add to Cart
Overview
Mfr description
6307-ZRZ/C3GJN SINGLE ROW BALL BRG
Specifications
Bore Type
Straight
Bore Diameter
35 mm
Outside Diameter
80 mm
Overall Width
21 mm
Internal Clearance
C3
Product Type
Radial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought