Motion
6310-2RS1/C3GEM

SKF
6310-2RS1/C3GEM

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #13193804
MFR #6310-2RS1/C3GEM
Price$222.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6310-2RS1/C3GEM

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 110 mm OD, 27 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #13193804
MFR #6310-2RS1/C3GEM

Mfr description
6310-2RS1/C3GEM SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.63/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    27 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Internal Clearance
    C3
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)