Specifications
Dimensions
- Weight0.16 lbs
Details
- Continuous Temperature Range-40 °F to 212 °F
- Cross Section0.4134 in, 10.50 mm
- Design TypeVL
- Lip MaterialNitrile Rubber
- SeriesVL
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)