Motion
65X110X10 HMS5 RG

CR SEALS (SKF)
65X110X10 HMS5 RG

65 mm Shaft Dia., 110 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13193978
MFR #65X110X10 HMS5 RG
Price$8.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
65X110X10 HMS5 RG

65 mm Shaft Dia., 110 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13193978
MFR #65X110X10 HMS5 RG

Mfr description
65X110X10 HMS5 RG SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.77/each

Specifications

Dimensions

  • Outside Diameter
    110 mm
  • Shaft Diameter
    65 mm
  • Weight
    0.1764 lb

Details

  • Design Type
    HMS5
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)