Motion
7008 CD/HCP4ADGB

SKF
7008 CD/HCP4ADGB

7008 CD/HCP4ADGB ABEC-7 PRECISION BALL B
Mi Item #13194027
MFR #7008 CD/HCP4ADGB
Price$1,892.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7008 CD/HCP4ADGB

7008 CD/HCP4ADGB ABEC-7 PRECISION BALL B
Mi Item #13194027
MFR #7008 CD/HCP4ADGB

Mfr description
7008 CD/HCP4ADGB ABEC-7 PRECISION BALL B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,892.40/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    30 mm

Details

  • Bore Type
    Straight
  • Product Type
    Duplex Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)