Motion
7018 ACEGA/HCP4A

SKF
7018 ACEGA/HCP4A

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #13194126
MFR #7018 ACEGA/HCP4A
Price$4,013.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7018 ACEGA/HCP4A

Angular Contact Bearing - 90 mm Bore, 140 mm OD, 24 mm Width, Open, Without Snap Ring, 25 ° Contact Angle
Mi Item #13194126
MFR #7018 ACEGA/HCP4A

Mfr description
7018 ACEGA/HCP4A SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,013.87/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm

Details

  • Bearing Material
    Hybrid (Steel/Ceramic)
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7000
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)