Motion
7018 CEGA/P4A

SKF
7018 CEGA/P4A

7018 CEGA/P4A ABEC-7 PRECISION BALL BRG
MI ITEM #13194131
MFR #7018 CEGA/P4A
Price$2,373.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7018 CEGA/P4A

7018 CEGA/P4A ABEC-7 PRECISION BALL BRG
MI ITEM #13194131
MFR #7018 CEGA/P4A

Mfr description
7018 CEGA/P4A ABEC-7 PRECISION BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,373.37/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    24 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)