1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
7022 ACDGB/HCP4A
7022 ACDGB/HCP4A OTHER PRECISION BRG
MI ITEM #
13194149
MFR #
7022 ACDGB/HCP4A
Your Price
$5,002.40
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Ball Bearings
SKF 7022 ACDGB/HCP4A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
7022 ACDGB/HCP4A
7022 ACDGB/HCP4A OTHER PRECISION BRG
MI ITEM #
13194149
MFR #
7022 ACDGB/HCP4A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,002.40
/each
(List
$6,002.88
)
Qty
Add to Cart
Overview
Mfr description
7022 ACDGB/HCP4A OTHER PRECISION BRG
Specifications
Bore Type
Straight
Bore Diameter
110 mm
Outside Diameter
170 mm
Overall Width
28 mm
Product Type
Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data