Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter55 mm
- Overall Width20 mm
Details
- Bore TypeStraight
- Product TypeDuplex Angular Contact Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)