Motion
7205 ACCBM

SKF
7205 ACCBM

Angular Contact Bearing - Without Snap Ring
Mi Item #13194304
MFR #7205 ACCBM
Price$192.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7205 ACCBM

Angular Contact Bearing - Without Snap Ring
Mi Item #13194304
MFR #7205 ACCBM

Mfr description
7205 ACCBM ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.51/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)