Motion
725 VAX R
27.7559 to 29.3307 in Shaft Range, Nitrile Material
Mi Item #13194371
MFR #725 VAX R
Price$921.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27.7559 to 29.3307 in Shaft Range, Nitrile Material
Mi Item #13194371
MFR #725 VAX R

Mfr description
725 VAX R SMALL V-RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$921.36/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.7874 in
  • Overall Width
    0.9843 in, 25 mm
  • Seal Seat Width
    0.5630 in; 14.30 mm
  • Shaft Or Inside Diameter Range
    27.7559 to 29.3307 in
  • Weight
    1.3 lbs

Details

  • Design Type
    VA
  • Lip Material
    Nitrile
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)