Motion
7302 BECB-2RZP

SKF
7302 BECB-2RZP

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Single Seal & Single Shield, Without Snap Ring, 40 ° Contact Angle, Axial clearance CB
Mi Item #13194381
MFR #7302 BECB-2RZP
Price$145.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7302 BECB-2RZP

Angular Contact Bearing - 15 mm Bore, 42 mm OD, 13 mm Width, Single Seal & Single Shield, Without Snap Ring, 40 ° Contact Angle, Axial clearance CB
Mi Item #13194381
MFR #7302 BECB-2RZP

Mfr description
7302 BECB-2RZP ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.08/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    42 mm
  • Overall Width  
    13 mm
  • Weight
    0.18 lbs, 0.0816 kg

Details

  • Ball Retainer Material
    Glass-fibre Reinforced PA66
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Single Seal & Single Shield
  • Flush Ground
    Yes
  • Internal Clearance
    Axial clearance CB
  • Max Rpm
    22000 rpm
  • Maximum Operating RPM
    22000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    13 kN, 2923 lbf
  • Radial Static Load Capacity
    6.7 kN, 1506 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)