Specifications
Dimensions
- Bore Diameter35 mm
- Outside Diameter80 mm
- Overall Width21 mm
Details
- Bore TypeStraight
- Closure TypeSingle Seal & Single Shield
- Product TypeAngular Contact Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)