Motion
7312 ACCBM

SKF
7312 ACCBM

Angular Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CB
Mi Item #13194403
MFR #7312 ACCBM
Price$624.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7312 ACCBM

Angular Contact Bearing - 60 mm Bore, 130 mm OD, 31 mm Width, Open, Without Snap Ring, 25 ° Contact Angle, CB
Mi Item #13194403
MFR #7312 ACCBM

Mfr description
7312 ACCBM ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$624.96/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    130 mm
  • Overall Width  
    31 mm
  • Weight
    4.14 lbs, 1.8779 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Flush Ground
    Yes
  • Internal Clearance
    CB
  • Max Rpm
    10000 rpm
  • Maximum Operating RPM
    10000 rpm
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    116000 N, 26078 lbf
  • Radial Static Load Capacity
    85000 N, 19109 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    7300
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)