Motion
7313 ACCBM

SKF
7313 ACCBM

Angular Contact Bearing - Without Snap Ring
MI ITEM #13194407
MFR #7313 ACCBM
Price$570.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7313 ACCBM

Angular Contact Bearing - Without Snap Ring
MI ITEM #13194407
MFR #7313 ACCBM

Mfr description
7313 ACCBM ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.03/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)