Motion
75X90X7 HMSA10 V1

CR SEALS (SKF)
75X90X7 HMSA10 V1

75 mm Shaft Dia., 90 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13194435
MFR #75X90X7 HMSA10 V1
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
75X90X7 HMSA10 V1

75 mm Shaft Dia., 90 mm OD, HMSA10 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #13194435
MFR #75X90X7 HMSA10 V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$49.88/each

Specifications

Dimensions

  • Outside Diameter
    90 mm
  • Shaft Diameter
    75 mm
  • Weight
    0.22 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Material
    Fluoro Rubber (FKM)
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F

Overview

Mfr description
75X90X7 HMSA10 V1 SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought