Motion
80176/80217/L4BVE141

SKF
80176/80217/L4BVE141

17.6250 in Bore, 21.7500 in OD, 1.7500 in Width
MI ITEM #13194440
MFR #80176/80217/L4BVE141
Price$26,451.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
80176/80217/L4BVE141

17.6250 in Bore, 21.7500 in OD, 1.7500 in Width
MI ITEM #13194440
MFR #80176/80217/L4BVE141

Mfr description
80176/80217/L4BVE141 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,451.90/each

Specifications

Dimensions

  • Bore Diameter  
    17.6250 in
  • Outside Diameter
    21.7500 in
  • Overall Width
    1.7500 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)