Motion
85X115 MUD11 R

CR SEALS (SKF)
85X115 MUD11 R

85 mm Shaft Dia., 115 mm OD, MUD11 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13194457
MFR #85X115 MUD11 R
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
85X115 MUD11 R

85 mm Shaft Dia., 115 mm OD, MUD11 Design, Nitrile Rubber (NBR) Lip Material
Mi Item #13194457
MFR #85X115 MUD11 R

Mfr description
85X115 MUD11 R SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Outside Diameter
    115 mm
  • Shaft Diameter
    85 mm
  • Weight
    0.3527 lb

Details

  • Design Type
    MUD11
  • Lip Material
    Nitrile Rubber (NBR)
  • Material
    Nitrile Rubber
  • Max Shaft Surface Speed
    0.89 m/s;175.197 ft/min
  • Maximum Temperature
    176 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 80 °C, -40 to 176 °F
  • Spring Material
    Carbon steel to EN 10270-1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)