Motion
85X140X12 HMSA10 RG

CR SEALS (SKF)
85X140X12 HMSA10 RG

85 mm Shaft Dia., 140 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13194459
MFR #85X140X12 HMSA10 RG
Price$34.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
85X140X12 HMSA10 RG

85 mm Shaft Dia., 140 mm OD, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #13194459
MFR #85X140X12 HMSA10 RG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$34.66/each

Specifications

Dimensions

  • Outside Diameter
    140 mm
  • Shaft Diameter
    85 mm
  • Weight
    0.29 lb

Details

  • Design Type
    HMSA10
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Material
    Nitrile Rubber (NBR)
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F

Overview

Mfr description
85X140X12 HMSA10 RG SMALL BORE SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought