Motion
89308 TN

SKF
89308 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 40 mm ID, 78 mm OD
Mi Item #13194463
MFR #89308 TN
Price$1,293.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
89308 TN

Cylindrical Roller Thrust Bearings - Single-Direction, 40 mm ID, 78 mm OD
Mi Item #13194463
MFR #89308 TN

Mfr description
89308 TN SINGLE ROW BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,293.03/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    78 mm
  • Weight
    1.08 lbs

Details

  • Bearing Material
    Bearing Steel
  • Coating
    Uncoated
  • Dynamic Load Capacity
    21357 lbf
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    82055 lbf
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)