Motion
950 VA R
V-ring - 15 mm, 0.5906 in Cross Section, Nitrile Rubber Material
Mi Item #13194477
MFR #950 VA R
Price$1,802.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-ring - 15 mm, 0.5906 in Cross Section, Nitrile Rubber Material
Mi Item #13194477
MFR #950 VA R

Mfr description
950 VA R SMALL V-RINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,802.95/each

Specifications

Dimensions

  • Weight
    2.28 lbs

Details

  • Continuous Temperature Range
    -40 °F to 212 °F
  • Cross Section
    0.5906 in, 15 mm
  • Design Type
    VA
  • Lip Material
    Nitrile Rubber
  • Series
    VA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)