1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
A 9508 F-101
17.0000 in Bore, Steel Material, 474.75 mm OD, 2.3750 in Overall Width
MI ITEM #
13194516
MFR #
A 9508 F-101
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF A 9508 F-101
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
A 9508 F-101
17.0000 in Bore, Steel Material, 474.75 mm OD, 2.3750 in Overall Width
MI ITEM #
13194516
MFR #
A 9508 F-101
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
A 9508 F-101 BRG
Specifications
Width
2.3750 in, 60.32 mm
Outside Diameter
474.75 mm
Overall Width
2.3750 in
Material
Steel
Bore Diameter
17.0000 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought