Motion
A 9508 F-104

SKF
A 9508 F-104

14.5000 in Bore, Steel Material, Compatible Bore: 14.5000 in , 15.9170 in OD, 2.3750 in Overall Width
Mi Item #13194518
MFR #A 9508 F-104
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
A 9508 F-104

14.5000 in Bore, Steel Material, Compatible Bore: 14.5000 in , 15.9170 in OD, 2.3750 in Overall Width
Mi Item #13194518
MFR #A 9508 F-104

Mfr description
A 9508 F-104 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    14.5000 in
  • Compatible Bore Diameter
    14.5000 in
  • Outside Diameter
    15.9170 in
  • Overall Width
    2.3750 in
  • Width
    2.3750 in, 60.32 mm

Details

  • Material
    Steel
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)