1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
A 9508 F-63
13.0000 in Bore, Steel Material, 14.4688 in OD, 2.1250 in Overall Width
MI ITEM #
13194568
MFR #
A 9508 F-63
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF A 9508 F-63
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
A 9508 F-63
13.0000 in Bore, Steel Material, 14.4688 in OD, 2.1250 in Overall Width
MI ITEM #
13194568
MFR #
A 9508 F-63
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
A 9508 F-63 STANDARD ACCESSORY
Specifications
Width
2.1250 in, 53.97 mm
Outside Diameter
14.4688 in
Overall Width
2.1250 in
Material
Steel
Bore Diameter
13.0000 in
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data