Specifications
Dimensions
- Bore Diameter2.1875 in
- Compatible Bore Diameter2.1875 in
- Outside Diameter2.5750 in
- Overall Width0.7500 in
- Width0.7500 in, 19.05 mm
Details
- MaterialAluminium
- Product TypeBearing Seals
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)