1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
AHX 3124/110
Adapter Sleeve - 110 mm Bore Dia., M130x2 Thread Size
MI ITEM #
13194675
MFR #
AHX 3124/110
List Price
$1,348.60
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Adapter Sleeves
SKF AHX 3124/110
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
AHX 3124/110
Adapter Sleeve - 110 mm Bore Dia., M130x2 Thread Size
MI ITEM #
13194675
MFR #
AHX 3124/110
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,348.60
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
AHX 3124/110 STANDARD ACCESSORY
Specifications
Product Type
Adapter Sleeves
Bore Diameter
110 mm
Thread Size
M130x2
Overall Width
75 mm
Taper
1:12
Series
AHX
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought