Motion
AOH 241/560

SKF
AOH 241/560

Withdrawal Sleeve - 1:30 Taper
Mi Item #13194687
MFR #AOH 241/560
Price$47,089.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AOH 241/560

Withdrawal Sleeve - 1:30 Taper
Mi Item #13194687
MFR #AOH 241/560

Mfr description
AOH 241/560 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47,089.66/each

Specifications

Dimensions

  • Bore Diameter
    260 mm
  • Thread Size  
    Tr 580x6

Details

  • Product Type
    Withdrawal Sleeves
  • Series
    AOH
  • Taper
    1:30
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)