Overview
Mfr description
B 8815-12 STANDARD ACCESSORY
Specifications
- Width0.6250 in, 15.87 mm
- Outside Diameter14.5000 in
- Overall Width0.6250 in
- MaterialAramid Composite, Neoprene
- Bore Diameter13.0000 in
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data