Specifications
Dimensions
- Bore Diameter16.0000 in
- Outside Diameter18.0000 in
- Overall Width0.8125 in
- Width0.8130 in, 20.65 mm
Details
- MaterialAramid Composite, Neoprene
- Product TypeBearing Seals
Overview
Mfr description
B 8815-144 STANDARD ACCESSORY