Specifications
Dimensions
- Bore Diameter17.0000 in
- Outside Diameter18.5000 in
- Overall Width0.6250 in
- Width0.6250 in, 15.87 mm
Details
- MaterialAramid Composite, Neoprene
- Product TypeBearing Seals
Overview
Mfr description
B 8815-208 STANDARD ACCESSORY