Motion
B 8815-88

SKF
B 8815-88

13.7500 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 13.7500 in , 15.2500 in OD, 0.6250 in Overall Width
Mi Item #13194902
MFR #B 8815-88
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 8815-88

13.7500 in Bore, Neoprene, Aramid Composite Material, Compatible Bore: 13.7500 in , 15.2500 in OD, 0.6250 in Overall Width
Mi Item #13194902
MFR #B 8815-88

Mfr description
B 8815-88 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    13.7500 in
  • Compatible Bore Diameter
    13.7500 in
  • Outside Diameter
    15.2500 in
  • Overall Width
    0.6250 in
  • Width
    0.6250 in, 15.87 mm

Details

  • Material
    Aramid Composite, Neoprene
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)