Motion
B 9784-140

SKF
B 9784-140

7.1875 in Bore, Compatible Bore: 7.1875 in , 8.5750 in OD, 0.4063 in Overall Width
Mi Item #13194919
MFR #B 9784-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
B 9784-140

7.1875 in Bore, Compatible Bore: 7.1875 in , 8.5750 in OD, 0.4063 in Overall Width
Mi Item #13194919
MFR #B 9784-140

Mfr description
B 9784-140 STANDARD ACCESSORY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    7.1875 in
  • Compatible Bore Diameter
    7.1875 in
  • Outside Diameter
    8.5750 in
  • Overall Width
    0.4063 in
  • Width
    0.4080 in, 10.36 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)