Motion
BD1B 242943

SKF
BD1B 242943

Ball Thrust Bearing - Single-Direction, 45.20 mm Bore, 65 mm OD
MI ITEM #13195027
MFR #BD1B 242943
List Price$157.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BD1B 242943

Ball Thrust Bearing - Single-Direction, 45.20 mm Bore, 65 mm OD
MI ITEM #13195027
MFR #BD1B 242943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.56/each for your price

Overview

Mfr description
BD1B 242943 SINGLE ROW BALL BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    12589.0 lbf
  • Dynamic Load Capacity
    5148.0 lbf
  • Bearing Material
    Bearing Steel
  • Cage Material
    Sheet metal
  • Series
    BD1B
  • Manufacturer Product Page
  • Weight
    0.24 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought