Motion
BLRB 366748 AA

SKF
BLRB 366748 AA

Spherical Plain Bearing - 14 mm Bore, 26 mm OD, 15 mm, 0.5910 in Inner Ring Width, Open
MI ITEM #13195052
MFR #BLRB 366748 AA
Price$89.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BLRB 366748 AA

Spherical Plain Bearing - 14 mm Bore, 26 mm OD, 15 mm, 0.5910 in Inner Ring Width, Open
MI ITEM #13195052
MFR #BLRB 366748 AA

Mfr description
BLRB 366748 AA SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.64/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Inner Ring Width  
    0.5910 in, 15 mm
  • Outer Ring Width
    13 mm | 0.5120 in
  • Outside Diameter  
    26 mm
  • Overall Width
    13 mm
  • Weight
    0.0369 kg | 1.302 oz

Details

  • Additional Details
    Radial spherical plain bearing, customized design
  • Closure Type
    Open
  • Manufacturer Catalog Number
    BLRB 366748 AA
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    24 kN, 5395.41 lbf
  • Radial Static Load Capacity
    60 kN, 13488.52 lbf
  • Type Of Bearing
    Radial

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)