Overview
Mfr description
BS2-2208-2RS/GEM9 SPHERICAL ROLLER BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Cage TypeSheet metal
- Closure TypeSealed
- Internal ClearanceCN
- Number Of Rows2
- SeriesBS2
- Weight1.32 lbs
- LocatingNone
- Rolling ElementSpherical Roller
- Row Type Fill Slot2
- LubricationGrease
- Product TypeSpherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data