Motion
BS2-2216-2RS/VT143C

SKF
BS2-2216-2RS/VT143C

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 40 mm Width, Straight Bore, Sealed, CN
MI ITEM #13195142
MFR #BS2-2216-2RS/VT143C
List Price$744.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BS2-2216-2RS/VT143C

Spherical Roller Bearing - 80 mm ID, 140 mm OD, 40 mm Width, Straight Bore, Sealed, CN
MI ITEM #13195142
MFR #BS2-2216-2RS/VT143C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$744.17/each for your price

Overview

Mfr description
BS2-2216-2RS/VT143C SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Sealed
  • Internal Clearance
    CN
  • Number Of Rows
    2
  • Max Rpm
    270 rpm
  • Series
    221
  • Weight
    5.33 lbs
  • Locating
    None
  • Maximum Speed
    270 rpm
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Lubrication
    Grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought