1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
BS2-2222-2RS5/VT383F7
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 63 mm Width, Straight Bore, Sealed
MI ITEM #
13195150
MFR #
BS2-2222-2RS5/VT383F7
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
SKF BS2-2222-2RS5/VT383F7
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
BS2-2222-2RS5/VT383F7
Spherical Roller Bearing - 110 mm ID, 200 mm OD, 63 mm Width, Straight Bore, Sealed
MI ITEM #
13195150
MFR #
BS2-2222-2RS5/VT383F7
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BS2-2222-2RS5/VT383F7 BRG
Specifications
Bore Type
Straight
Bore Diameter
110 mm
Outside Diameter
200 mm
Overall Width
63 mm
Closure Type
Sealed
Series
222
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought